Push-Fit Adapter Fitting, 3/16 in Tube Size, Acetal, Gray, 10 PK

  • Mfr # PI0406S-PK10

  • Zoro # G2573313


product price:  $38.36
/pk 10, $3.84/ea

Key Features

Tube Fitting Material
Acetal Copolymer
Specific Fitting Shape
Straight Connector
Fitting Connection Type
Tube
Tube Size
3/16 in
Max. Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PI0406S-PK10
Zoro #
G2573313
UPC #
-
Country of Origin
Germany

Dimensions

Tube Size
3/16 in
Fitting Side B Tube Outer Diameter
3/16 in
Fitting Side A Tube Outer Diameter
3/16 in
Fitting Side 2 Tube Outer Diameter
3/16 in
Fitting Side 1 Tube Outer Diameter
3/16 in

Details

Item
Push-Fit Adapter Fitting
Tube Fitting Material
Acetal Copolymer
Specific Fitting Shape
Straight Connector
Fitting Connection Type
Tube
Max. Pressure
150 psi
Basic Pipe Fitting Material
Plastic
Color
Gray
Pipe Fitting Connection Type
Tube
Temp. Range
-14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
Standards
NSF/ANSI 51, NSF/ANSI 61
Specific Pipe Fitting Shape
Adapter Union
Basic Pipe Fitting Shape
Adapter
Application
Food Process
System of Measurement
Imperial
Maximum Operating Pressure
150 psi
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Compatible Tube Material
ABS, Copper, Nylon, Polyethylene, Steel, uPVC
Fitting Side B Connection Type
Push-to-Connect
Minimum Operating Temperature
4 Degrees F
Maximum Operating Temperature
150 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Fitting Material
Acetal
Fitting Shape
Union
Operating Temperature - Minimum
4 Degrees F
Operating Temperature - Maximum
150 Degrees F
Operating Pressure - Maximum
150 psi
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
Push-to-Connect
Connector Type
Union
For Media Type
Food, Potable Water

Description

Push-Fit Adapter Fitting, Application Food Process, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 3/16 in, Fitting Side B Tube Outer Diameter 3/16 in, Fitting Material Acetal, Color Gray, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Specific Fitting Shape Straight Connector

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.