Push-Fit Adapter Fitting, 3/16" Tube Size, Acetal, Gray, 10 PK

  • Mfr # PI050621S-PK10

  • Zoro # G3123757


product price:  $9.79
/pk 10, $0.98/ea

Key Features

Tube Fitting Material
Acetal Copolymer
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Tube x MNPT
Tube Size
3/16"
Pipe Size - Pipe Fitting
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PI050621S-PK10
Zoro #
G3123757
UPC #
-
Country of Origin
Germany

Dimensions

Tube Size
3/16"
Pipe Size - Pipe Fitting
1/8 in
Pipe Size (Fittings)
1/8"
Fitting Side B Pipe Size
1/8 in
Fitting Side A Tube Outer Diameter
3/16 in
Fitting Side 1 Tube Outer Diameter
3/16 in
Fitting Side 2 Pipe Size
1/8 in

Details

Item
Push-Fit Adapter Fitting
Tube Fitting Material
Acetal Copolymer
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Tube x MNPT
Stem OD
3/16 in
Max. Pressure
150 psi
Temp. Range
-14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
Standards
NSF/ANSI 51, NSF/ANSI 61
Color
Gray
Basic Pipe Fitting Material
Plastic
Specific Pipe Fitting Shape
Adapter
Basic Pipe Fitting Shape
Adapter
Pipe Fitting Connection Type
Tube x MNPT
Application
Potable Water
System of Measurement
Imperial
Fitting Material
Acetal
Fitting Side A Connection Type
Tube Stem
Maximum Operating Pressure
232 psi
Maximum Operating Temperature
158 Degrees F
Fitting Side B Connection Type
FNPT
Minimum Operating Temperature
68 Degrees F
Fitting Shape
Straight
Fitting Side 1 Connection Type
Tube Stem
Operating Temperature - Maximum
158 Degrees F
Connector Type
Adapter
Fitting Side 2 Connection Type
FNPT
For Media Type
Potable Water
Operating Temperature - Minimum
68 Degrees F
Operating Pressure - Maximum
232 psi

Description

Push-Fit Adapter Fitting, Application Potable Water, Fitting Side A Connection Type Tube Stem, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 3/16 in, Fitting Material Acetal, Color Gray, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 158 Degrees F, Specific Fitting Shape Straight Adapter, Standards NSF/ANSI 51, NSF/ANSI 61, Minimum Operating Temperature 68 Degrees F, System of Measurement Imperial, Package Quantity 10

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.