Push-Fit Adapter Fitting, 5/32 in Tube Size, Acetal, Black, 10 PK

  • Mfr # PM010411E-PK10

  • Zoro # G2488026


product price: $29.69
/pk 10, $2.97/ea

Key Features

Tube Fitting Material
Acetal Copolymer
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Tube x Male BSPP
Tube Size
5/32 in
Pipe Size - Pipe Fitting
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM010411E-PK10
Zoro #
G2488026
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
5/32 in
Pipe Size - Pipe Fitting
1/8 in
Pipe Size (Fittings)
1/8"
Fitting Thread Size
1/8"-28
Fitting Side A Tube Outer Diameter
5/32 in
Fitting Side B Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
5/32 in
Fitting Side 2 Pipe Size
1/8 in

Details

Item
Push-Fit Adapter Fitting
Tube Fitting Material
Acetal Copolymer
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Tube x Male BSPP
Max. Pressure
150 psi
Specific Pipe Fitting Shape
Adapter
Temp. Range
-14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
Standards
FM01977-ISO 9001, WRAS
Pipe Fitting Connection Type
Tube x Male BSPP
Basic Pipe Fitting Shape
Adapter
Color
Black
Basic Pipe Fitting Material
Plastic
Application
Food Process
System of Measurement
Imperial
Compatible Tube Material
Brass, Copper, Nylon, Polyethylene, Polyurethane, Steel
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Operating Pressure
150 psi
Fitting Side B Connection Type
MBSPP
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Temperature
150 Degrees F
Minimum Operating Temperature
4 Degrees F
Fitting Material
Acetal
Fitting Shape
Straight
Operating Temperature - Maximum
150 Degrees F
Fitting Side 2 Connection Type
MBSPP
Operating Pressure - Maximum
150 psi
Fitting Side 1 Connection Type
Push-to-Connect
Connector Type
Adapter
For Media Type
Food, Potable Water
Operating Temperature - Minimum
4 Degrees F

Description

Push-Fit Adapter Fitting, Application Food Process, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPP, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Material Acetal, Fitting Thread Size 1/8 In.-28, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Specific Fitting Shape Straight Adapter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.