Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-Fit Adapter Fitting, Polypropylene, White, 10 PK

  • Mfr # PP050821W-PK10

  • Zoro # G3203627


product price: $10.29
/pk 10, $1.03/ea

Key Features

Tube Fitting Material
Polypropylene
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Tube x MNPT
Pipe Size - Pipe Fitting
1/8 in
Stem OD
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP050821W-PK10
Zoro #
G3203627
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/8 in
Pipe Size (Fittings)
1/8"
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side B Pipe Size
1/8 in
Fitting Side 2 Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
1/4 in

Details

Item
Push-Fit Adapter Fitting
Tube Fitting Material
Polypropylene
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Tube x MNPT
Stem OD
1/4 in
Max. Pressure
150 psi
Color
White
Basic Pipe Fitting Material
Plastic
Specific Pipe Fitting Shape
Adapter
Temp. Range
9 Degrees to 150 Degrees F
Pipe Fitting Connection Type
Tube x MNPT
Basic Pipe Fitting Shape
Adapter
Standards
NSF/ANSI 51, NSF/ANSI 61
Application
Potable Water
System of Measurement
Imperial
Fitting Side B Connection Type
FNPT
Resistance Properties
Chemical-Resistant
Fitting Material
Polypropylene
Fitting Side A Connection Type
Tube Stem
Maximum Operating Pressure
232 psi
Maximum Operating Temperature
149 Degrees F
Minimum Operating Temperature
68 Degrees F
Fitting Shape
Straight
Operating Pressure - Maximum
232 psi
Connector Type
Adapter
Operating Temperature - Minimum
68 Degrees F
Fitting Side 1 Connection Type
Tube Stem
Operating Temperature - Maximum
149 Degrees F
Fitting Side 2 Connection Type
FNPT
For Media Type
Potable Water

Description

Push-Fit Adapter Fitting, Application Potable Water, Fitting Side A Connection Type Tube Stem, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Polypropylene, Color White, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 149 Degrees F, Specific Fitting Shape Straight Adapter, Standards NSF/ANSI 51, NSF/ANSI 61, Minimum Operating Temperature 68 Degrees F, Resistance Properties Chemical-Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.