Push-Fit Elbow Fitting, 1/2 in Tube Size, Acetal, Gray, 10 PK

  • Mfr # PI091603S-PK10

  • Zoro # G3130075


product price:  $116.99
/pk 10, $11.70/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Acetal Copolymer
Specific Fitting Shape
90 Degrees Swivel Elbow Adapter
Fitting Connection Type
Tube x Male BSPT
Tube Size
1/2 in
Pipe Size - Pipe Fitting
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PI091603S-PK10
Zoro #
G3130075
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Pipe Size - Pipe Fitting
3/8 in
Pipe Size (Fittings)
3/8"
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Thread Size
3/8"-18
Fitting Side B Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Pipe Size
3/8 in

Details

Item
Push-Fit Elbow Fitting
Tube Fitting Material
Acetal Copolymer
Specific Fitting Shape
90 Degrees Swivel Elbow Adapter
Fitting Connection Type
Tube x Male BSPT
Max. Pressure
150 psi
Standards
NSF/ANSI 51, NSF/ANSI 61
Basic Pipe Fitting Shape
Elbow
Temp. Range
-14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
Pipe Fitting Connection Type
Tube x Male BSPT
Specific Pipe Fitting Shape
90 Degrees Swivel Elbow
Color
Gray
Basic Pipe Fitting Material
Plastic
System of Measurement
Imperial
Application
Food Process
Fitting Material
Acetal
Maximum Operating Pressure
150 psi
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Operating Temperature
150 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Compatible Tube Material
Plastic
Fitting Side B Connection Type
BSPT
Minimum Operating Temperature
4 Degrees F
Fitting Shape
90 Degrees Elbow
For Media Type
Food, Potable Water
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
150 psi
Operating Temperature - Maximum
150 Degrees F
Operating Temperature - Minimum
4 Degrees F
Fitting Features
Swivel
Connector Type
Adapter
Fitting Side 2 Connection Type
BSPT

Description

Push-Fit Elbow Fitting, Application Food Process, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Acetal, Fitting Thread Size 3/8 In.-18, Color Gray, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Specific Fitting Shape 90 Degrees Swivel Elbow Adapter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.