Push-Fit Elbow Fitting, 1/2 in Tube Size, Polypropylene, White, 10 PK

  • Mfr # PP221616W-PK10

  • Zoro # G2718956


product price: $84.59
/pk 10, $8.46/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Polypropylene
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Tube
Tube Size
1/2 in
Stem OD
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP221616W-PK10
Zoro #
G2718956
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side 2 Tube Outer Diameter
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in

Details

Item
Push-Fit Elbow Fitting
Tube Fitting Material
Polypropylene
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Tube
Stem OD
1/2 in
Max. Pressure
150 psi
Standards
NSF/ANSI 51, NSF/ANSI 61
Color
White
Basic Pipe Fitting Shape
Elbow
Temp. Range
9 Degrees to 150 Degrees F
Basic Pipe Fitting Material
Plastic
Pipe Fitting Connection Type
Tube
Specific Pipe Fitting Shape
90 Degrees Elbow
Application
Food Process
System of Measurement
Imperial
Fitting Side B Connection Type
Push-to-Connect
Fitting Material
Polypropylene
Compatible Tube Material
Brass, Copper, Nylon, Polyethylene, Polyurethane, Steel
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Temperature
150 Degrees F
Maximum Operating Pressure
150 psi
Minimum Operating Temperature
33 Degrees F
Fitting Shape
90 Degrees Elbow
Fitting Side 2 Connection Type
Push-to-Connect
Operating Pressure - Maximum
150 psi
For Media Type
Food, Potable Water
Operating Temperature - Maximum
150 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Minimum
33 Degrees F
Connector Type
Adapter

Description

Push-Fit Elbow Fitting, Application Food Process, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material Polypropylene, Color White, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Specific Fitting Shape 90 Degrees Elbow Adapter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.