Zoro Homepage

Push-Fit Elbow Fitting, 1/2 in Tube Size, Polypropylene, White, 10 PK

  • Mfr # PP481623W

  • Zoro # G9908057


product price: $72.55
/pk 10, $7.26/ea

Key Features

Tube Fitting Material
Polypropylene
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Tube x NPT
Tube Size
1/2 in
Pipe Size - Pipe Fitting
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP481623W
Zoro #
G9908057
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Pipe Size - Pipe Fitting
3/8 in
Pipe Size (Fittings)
3/8"
Fitting Side B Pipe Size
3/8 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Thread Size
3/8"-18
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Pipe Size
3/8 in

Details

Item
Push-Fit Elbow Fitting
Tube Fitting Material
Polypropylene
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Tube x NPT
Max. Pressure
150 psi
Gasket Material
EPDM
Specific Pipe Fitting Shape
Elbow
Color
White
Temp. Range
33 Degrees to 140 Degrees F
Compliance
FDA Approved
Standards
FM01977-ISO 9001, WRAS
Pipe Fitting Connection Type
Tube x NPT
Special Features
Chemical Resistant
Application
Food Process
System of Measurement
Imperial
Maximum Operating Temperature
140 Degrees F
Compatible Tube Material
Brass, Copper, Nylon, Polyethylene, Polyurethane, Steel
Minimum Operating Temperature
33 Degrees F
Release Ring Material
EPDM
Fitting Side B Connection Type
NPTF
Maximum Operating Pressure
150 psi
Fitting Side A Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Material
Polypropylene
Fitting Shape
Elbow
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Food, Potable Water
Operating Temperature - Maximum
140 Degrees F
Operating Pressure - Maximum
150 psi
Connector Type
Adapter
Operating Temperature - Minimum
33 Degrees F
Fitting Side 2 Connection Type
NPTF

Description

Push-Fit Elbow Fitting, Application Food Process, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPTF, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Polypropylene, Fitting Thread Size 3/8 In.-18, Color White, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 140 Degrees F, Specific Fitting Shape 90 Degrees Elbow Adapter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.