Push-Fit Elbow Fitting, 1/4 in Tube Size, Acetal, Black, 10 PK

  • Mfr # PM0306E-PK10

  • Zoro # G3223254


product price:  $47.99
/pk 10, $4.80/ea

Key Features

Tube Fitting Material
Acetal Copolymer
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Tube
Tube Size
1/4 in
Max. Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PM0306E-PK10
Zoro #
G3223254
UPC #
-
Country of Origin
Germany

Dimensions

Tube Size
1/4 in
Fitting Side A Tube Outer Diameter
6 mm
Fitting Side B Tube Outer Diameter
6 mm
Fitting Side 1 Tube Outer Diameter
6 mm
Fitting Side 2 Tube Outer Diameter
6 mm

Details

Item
Push-Fit Elbow Fitting
Tube Fitting Material
Acetal Copolymer
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Tube
Max. Pressure
150 psi
Pipe Fitting Connection Type
Tube
Specific Pipe Fitting Shape
90 Degrees Elbow Union
Temp. Range
-14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
Basic Pipe Fitting Shape
Elbow
Standards
FM01977-ISO 9001, WRAS
Color
Black
Basic Pipe Fitting Material
Plastic
Application
Food Process
System of Measurement
Imperial
Fitting Material
Acetal
Maximum Operating Temperature
150 Degrees F
Fitting Side B Connection Type
Push-to-Connect
Minimum Operating Temperature
4 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Pressure
150 psi
Compatible Tube Material
Brass, Copper, Nylon, Polyethylene, Polyurethane, Steel
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Shape
90 Degrees Elbow
Operating Pressure - Maximum
150 psi
Operating Temperature - Maximum
150 Degrees F
Operating Temperature - Minimum
4 Degrees F
Fitting Side 2 Connection Type
Push-to-Connect
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Food, Potable Water

Description

Push-Fit Elbow Fitting, Application Food Process, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material Acetal, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Specific Fitting Shape 90 Degrees Elbow, Standards FM01977-ISO 9001, WRAS

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.