Push-Fit Elbow Fitting, 1/4 in Tube Size, Acetal, Black, 10 PK

  • Mfr # PM090611E-PK10

  • Zoro # G2685654


product price:  $62.27
/pk 10, $6.23/ea

Key Features

Tube Fitting Material
Acetal Copolymer
Specific Fitting Shape
90 Degrees Swivel Elbow Adapter
Fitting Connection Type
Tube x Male BSPP
Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM090611E-PK10
Zoro #
G2685654
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/8 in
Pipe Size (Fittings)
1/8"
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Thread Size
1/8"-28
Fitting Side B Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Pipe Size
1/8 in

Details

Item
Push-Fit Elbow Fitting
Tube Fitting Material
Acetal Copolymer
Specific Fitting Shape
90 Degrees Swivel Elbow Adapter
Fitting Connection Type
Tube x Male BSPP
Max. Pressure
150 psi
Temp. Range
-14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
Specific Pipe Fitting Shape
90 Degrees Swivel Elbow
Color
Black
Basic Pipe Fitting Shape
Elbow
Standards
FM01977-ISO 9001, WRAS
Pipe Fitting Connection Type
Tube x Male BSPP
Basic Pipe Fitting Material
Plastic
Application
Food Process
System of Measurement
Imperial
Fitting Material
Acetal
Fitting Side B Connection Type
BSPP
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Compatible Tube Material
Brass, Copper, Nylon, Polyethylene, Polyurethane, Steel
Maximum Operating Temperature
150 Degrees F
Maximum Operating Pressure
150 psi
Minimum Operating Temperature
4 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Fitting Shape
90 Degrees Elbow
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
150 psi
Operating Temperature - Maximum
150 Degrees F
Fitting Features
Swivel
For Media Type
Food, Potable Water
Fitting Side 2 Connection Type
BSPP
Operating Temperature - Minimum
4 Degrees F
Connector Type
Adapter

Description

Push-Fit Elbow Fitting, Application Food Process, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPP, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Acetal, Fitting Thread Size 1/8 In.-28, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Specific Fitting Shape 90 Degrees Swivel Elbow Adapter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.