Push-Fit Elbow Fitting, 3/16 in Tube Size, Acetal, Gray, 10 PK

  • Mfr # PI220606S-PK10
  • Zoro # G3470232
product price: 
$
29.39
/pk of 10, $2.94/ea

Key Features

Tube Fitting Material
Acetal Copolymer
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Tube
Tube Size
3/16 in
Stem OD
3/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PI220606S-PK10
Zoro #
G3470232
UPC #
-
Country of Origin
United States
Item
Push-Fit Elbow Fitting
Tube Fitting Material
Acetal Copolymer
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Tube
Stem OD
3/16 in
Max. Pressure
150 psi
Basic Pipe Fitting Material
Plastic
Specific Pipe Fitting Shape
90 Degrees Elbow
Basic Pipe Fitting Shape
Elbow
Standards
NSF/ANSI 51, NSF/ANSI 61
Pipe Fitting Connection Type
Tube
Color
Gray
Temp. Range
-14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
Application
Food Process
System of Measurement
Imperial
Compatible Tube Material
ABS, Copper, Nylon, Polyethylene, Steel, uPVC
Fitting Side B Connection Type
Push-to-Connect
Maximum Operating Pressure
150 psi
Minimum Operating Temperature
4 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Operating Temperature
150 Degrees F
Fitting Material
Acetal
Fitting Side A Connection Type
Push-to-Connect
Fitting Shape
90 Degrees Elbow
Operating Temperature - Maximum
150 Degrees F
Fitting Side 2 Connection Type
Push-to-Connect
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
150 psi
For Media Type
Food, Potable Water
Connector Type
Adapter
Operating Temperature - Minimum
4 Degrees F
Wire Color
Gray

Dimensions

Tube Size
3/16 in
Fitting Side B Tube Outer Diameter
3/16 in
Fitting Side A Tube Outer Diameter
3/16 in
Fitting Side 2 Tube Outer Diameter
3/16 in
Fitting Side 1 Tube Outer Diameter
3/16 in

Description

Push-Fit Elbow Fitting, Application Food Process, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 3/16 in, Fitting Side B Tube Outer Diameter 3/16 in, Fitting Material Acetal, Color Gray, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Specific Fitting Shape 90 Degrees Elbow Adapter

Restrictions

Ratings & reviews