Zoro Homepage

Push-Fit Elbow Fitting, 3/8 in Tube Size, Plastic, Black, 5 PK

  • Mfr # NC2723

  • Zoro # G9907698


product price: $72.79
/pk 5, $14.56/ea

Key Features

Tube Fitting Material
Polysulfone
Specific Fitting Shape
90 Degrees Swivel Elbow Adapter
Fitting Connection Type
Tube x NH
Tube Size
3/8 in
Pipe Size - Pipe Fitting
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NC2723
Zoro #
G9907698
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in
Pipe Size - Pipe Fitting
3/4 in
Pipe Size (Fittings)
3/4"
Fitting Thread Size
3/4"
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Pipe Size
3/4 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Pipe Size
3/4 in

Details

Item
Push-Fit Elbow Fitting
Tube Fitting Material
Polysulfone
Specific Fitting Shape
90 Degrees Swivel Elbow Adapter
Fitting Connection Type
Tube x NH
Max. Pressure
160 psi
Color
Black
Special Features
UV Stabilizer
Gasket Material
EPDM
Temp. Range
33 Degrees to 200 Degrees F
Compliance
FDA Approved
Pipe Fitting Connection Type
Tube x NH
Specific Pipe Fitting Shape
90 Degrees Elbow
Standards
ICC ESR #1931, NSF/ANSI 61, UPC
Application
Food Process
System of Measurement
Imperial
Maximum Operating Pressure
160 psi
Fitting Material
Plastic
Fitting Side A Connection Type
Push-to-Connect
Release Ring Material
EPDM
Fitting Side B Connection Type
GHT
Compatible Tube Material
Copper, CPVC, PEX
Maximum Operating Temperature
200 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Shape
90 Degrees Elbow
Fitting Side 2 Connection Type
FGHT
Operating Temperature - Maximum
200 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
160 psi
Connector Type
Adapter
For Media Type
Food, Potable Water
Fitting Features
Swivel

Description

Push-Fit Elbow Fitting, Application Food Process, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type GHT, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Plastic, Fitting Thread Size 3/4 In., Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape 90 Degrees Swivel Elbow Adapter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.