Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-Fit Elbow Fitting, 3/8 in Tube Size, Polypropylene, Black, 10 PK

  • Mfr # PP0312E

  • Zoro # G9908547


product price: $51.19
/pk 10, $5.12/ea

Key Features

Tube Fitting Material
Polypropylene
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Tube x Tube
Tube Size
3/8 in
Max. Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP0312E
Zoro #
G9908547
UPC #
-
Country of Origin
Germany

Dimensions

Tube Size
3/8 in
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side 2 Tube Outer Diameter
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Item
Push-Fit Elbow Fitting
Tube Fitting Material
Polypropylene
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Tube x Tube
Max. Pressure
150 psi
Temp. Range
33 Degrees to 140 Degrees F
Compliance
FDA Approved
Specific Pipe Fitting Shape
Elbow
Standards
NSF/ANSI 51, NSF/ANSI 61
Color
Black
Gasket Material
EPDM
Pipe Fitting Connection Type
Tube x Tube
Special Features
UV Stabilizer
System of Measurement
Imperial
Application
Food Process
Minimum Operating Temperature
33 Degrees F
Fitting Material
Polypropylene
Fitting Side B Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Release Ring Material
EPDM
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Temperature
150 Degrees F
Maximum Operating Pressure
150 psi
Fitting Shape
90 Degrees Elbow
Operating Temperature - Maximum
150 Degrees F
Fitting Side 2 Connection Type
Push-to-Connect
For Media Type
Food, Potable Water
Operating Pressure - Maximum
150 psi
Operating Temperature - Minimum
33 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect

Description

Push-Fit Elbow Fitting, Application Food Process, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material Polypropylene, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Specific Fitting Shape 90 Degrees Elbow

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.