Zoro Homepage

Push-Fit Elbow Fitting, 3/8 in Tube Size, Polypropylene, Black, 10 PK

  • Mfr # PP481222E

  • Zoro # G9908897


product price: $46.49
/pk 10, $4.65/ea

Key Features

Tube Fitting Material
Polypropylene
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Tube x NPF
Tube Size
3/8 in
Pipe Size - Pipe Fitting
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP481222E
Zoro #
G9908897
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Tube Size
3/8 in
Pipe Size - Pipe Fitting
1/4 in
Pipe Size (Fittings)
1/4"
Fitting Thread Size
1/4"-18
Fitting Side B Pipe Size
1/4 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Item
Push-Fit Elbow Fitting
Tube Fitting Material
Polypropylene
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Tube x NPF
Max. Pressure
150 psi
Compliance
FDA Approved
Pipe Fitting Connection Type
Tube x NPF
Gasket Material
EPDM
Temp. Range
33 Degrees to 140 Degrees F
Color
Black
Standards
NSF/ANSI 51, NSF/ANSI 61
Specific Pipe Fitting Shape
Elbow
Special Features
UV Stabilizer
Application
Food Process
System of Measurement
Imperial
Maximum Operating Temperature
150 Degrees F
Release Ring Material
EPDM
Fitting Side B Connection Type
NPTF
Maximum Operating Pressure
150 psi
Fitting Side A Connection Type
Push-to-Connect
Minimum Operating Temperature
33 Degrees F
Fitting Material
Polypropylene
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Shape
90 Degrees Elbow
Operating Temperature - Minimum
33 Degrees F
For Media Type
Food, Potable Water
Fitting Side 2 Connection Type
MNPT
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Maximum
150 Degrees F
Operating Pressure - Maximum
150 psi
Connector Type
Adapter

Description

Push-Fit Elbow Fitting, Application Food Process, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPTF, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Polypropylene, Fitting Thread Size 1/4 In.-18, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Specific Fitting Shape 90 Degrees Elbow Adapter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.