Push-Fit Elbow Fitting, 5/32 in Tube Size, Acetal, Gray, 10 PK

  • Mfr # PM220404S-PK10

  • Zoro # G2563915


product price:  $26.99
/pk 10, $2.70/ea

Key Features

Tube Fitting Material
Acetal Copolymer
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Tube
Tube Size
5/32 in
Stem OD
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM220404S-PK10
Zoro #
G2563915
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
5/32 in
Fitting Side B Tube Outer Diameter
5/32 in
Fitting Side A Tube Outer Diameter
5/32 in
Fitting Side 1 Tube Outer Diameter
5/32 in
Fitting Side 2 Tube Outer Diameter
5/32 in

Details

Item
Push-Fit Elbow Fitting
Tube Fitting Material
Acetal Copolymer
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Tube
Stem OD
5/32 in
Max. Pressure
150 psi
Temp. Range
-14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
Specific Pipe Fitting Shape
90 Degrees Elbow
Standards
NSF/ANSI 51, NSF/ANSI 61
Color
Gray
Basic Pipe Fitting Shape
Elbow
Pipe Fitting Connection Type
Tube
Basic Pipe Fitting Material
Plastic
Application
Food Process
System of Measurement
Imperial
Compatible Tube Material
ABS, Copper, Nylon, Polyethylene, Steel, uPVC
Maximum Operating Temperature
150 Degrees F
Fitting Side B Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Operating Pressure
150 psi
Fitting Material
Acetal
Minimum Operating Temperature
4 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Fitting Shape
90 Degrees Elbow
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Food, Potable Water
Operating Temperature - Minimum
4 Degrees F
Operating Pressure - Maximum
150 psi
Connector Type
Adapter
Operating Temperature - Maximum
150 Degrees F
Fitting Side 2 Connection Type
Push-to-Connect

Description

Push-Fit Elbow Fitting, Application Food Process, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Side B Tube Outer Diameter 5/32 in, Fitting Material Acetal, Color Gray, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Specific Fitting Shape 90 Degrees Elbow Adapter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.