Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-Fit Fitting Cap, 3/4 in Tube Size, Polysulfone, White

  • Mfr # PSEI4628

  • Zoro # G4388221


product price: $9.35
/ea

Key Features

Tube Fitting Material
Polysulfone
Specific Fitting Shape
Test Cap
Fitting Connection Type
Tube
Tube Size
3/4 in
Max. Pressure
160 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSEI4628
Zoro #
G4388221
UPC #
-
Country of Origin
Japan

Dimensions

Tube Size
3/4 in
Fitting Tube Size Outer Diameter
3/4 in
Compatible Copper Tube Size
3/4 in

Details

Item
Push-Fit Fitting Cap
Tube Fitting Material
Polysulfone
Specific Fitting Shape
Test Cap
Fitting Connection Type
Tube
Max. Pressure
160 psi
Specific Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Cap
Temp. Range
200 Degrees F
Pipe Fitting Connection Type
Tube
Standards
ASSE 1061 1GC 188, ASTM F876, ASTM F877, CSA B137.5, ICC, NSF/ANSI 14, UPC
Color
White
System of Measurement
Imperial
Application
Potable Water
Maximum Operating Pressure
174 psi
Fitting Material
Polysulfone
Maximum Operating Temperature
221 Degrees F
Minimum Operating Temperature
68 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Compatible Tube Material
Copper, CPVC, PEX
Fitting Shape
Cap
For Media Type
Potable Water
Operating Pressure - Maximum
174 psi
Operating Temperature - Maximum
221 Degrees F
Operating Temperature - Minimum
-4 Degrees F

Description

Push-Fit Cap, Application Potable Water, Fitting Connection Type Tube, Fitting Material Polysulfone, Fitting Tube Size Outer Diameter 3/4 in, Material Grade Not Applicable, Maximum Operating Pressure 174 psi, Maximum Operating Temperature 221 Degrees F, Specific Fitting Shape Test Cap, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Color White, Standards ASSE 1061 1GC 188, ASTM F876, ASTM F877, CSA B137.5, ICC, NSF/ANSI 14, UPC, Compatible Copper Tube Size 3/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.