Push-Fit Tee Fitting, 1/2 in Tube Size, Acetal, Gray, 10 PK

  • Mfr # PI101624S-PK10

  • Zoro # G3202254


product price:  $108.99
/pk 10, $10.90/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Acetal Copolymer
Specific Fitting Shape
Swivel Adapter Tee
Fitting Connection Type
Tube x MNPT
Tube Size
1/2 in
Pipe Size - Pipe Fitting
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PI101624S-PK10
Zoro #
G3202254
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Pipe Size - Pipe Fitting
1/2 in
Pipe Size (Fittings)
1/2"
Fitting Side C Pipe Size
1/2 in
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side 2 Tube Outer Diameter
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 3 Pipe Size
1/2 in

Details

Item
Push-Fit Tee Fitting
Tube Fitting Material
Acetal Copolymer
Specific Fitting Shape
Swivel Adapter Tee
Fitting Connection Type
Tube x MNPT
Max. Pressure
150 psi
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Plastic
Pipe Fitting Connection Type
Tube x MNPT
Temp. Range
-14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
Color
Gray
Standards
NSF/ANSI 51, NSF/ANSI 61
Specific Pipe Fitting Shape
Branch Tee
System of Measurement
Imperial
Application
Potable Water
Fitting Side B Connection Type
Push-to-Connect
Fitting Side C Connection Type
NPTF
Fitting Material
Acetal
Maximum Operating Temperature
158 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Pressure
145 psi @ 73 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Compatible Tube Material
Nylon
Minimum Operating Temperature
68 Degrees F
Fitting Shape
Tee
Operating Temperature - Maximum
158 Degrees F
Fitting Side 3 Connection Type
NPTF
Operating Temperature - Minimum
68 Degrees F
Connector Type
Adapter
For Media Type
Potable Water
Fitting Side 2 Connection Type
Push-to-Connect
Operating Pressure - Maximum
145 psi
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Features
Swivel

Description

Push-Fit Tee Fitting, Application Potable Water, Color Gray, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type NPTF, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side C Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material Acetal, Maximum Operating Pressure 145 psi @ 73 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.