Push-Fit Tee Fitting, 1/4 in Tube Size, Acetal, Gray, 10 PK

  • Mfr # PI110821S-PK10

  • Zoro # G2737156


product price:  $55.19
/pk 10, $5.52/ea

Key Features

Tube Fitting Material
Acetal Copolymer
Specific Fitting Shape
Swivel Adapter Tee
Fitting Connection Type
Tube x MNPT x Tube
Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PI110821S-PK10
Zoro #
G2737156
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/8 in
Pipe Size (Fittings)
1/8"
Fitting Side C Tube Outer Diameter
1/4 in
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side B Pipe Size
1/8 in
Fitting Side 2 Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 3 Tube Outer Diameter
1/4 in

Details

Item
Push-Fit Tee Fitting
Tube Fitting Material
Acetal Copolymer
Specific Fitting Shape
Swivel Adapter Tee
Fitting Connection Type
Tube x MNPT x Tube
Max. Pressure
150 psi
Basic Pipe Fitting Shape
Tee
Specific Pipe Fitting Shape
Run Tee
Color
Gray
Standards
NSF/ANSI 51, NSF/ANSI 61
Temp. Range
-14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
Pipe Fitting Connection Type
Tube x MNPT x Tube
Basic Pipe Fitting Material
Plastic
System of Measurement
Imperial
Application
Potable Water
Maximum Operating Pressure
145 psi @ 68 Degrees F
Fitting Material
Acetal
Minimum Operating Temperature
68 Degrees F
Maximum Operating Temperature
149 Degrees F
Fitting Side C Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side B Connection Type
NPTF
Compatible Tube Material
Plastic
Fitting Side A Connection Type
Push-to-Connect
Fitting Shape
Tee
Operating Pressure - Maximum
145 psi
Operating Temperature - Maximum
149 Degrees F
Connector Type
Adapter
Fitting Features
Swivel
Fitting Side 2 Connection Type
NPTF
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Minimum
68 Degrees F
For Media Type
Potable Water
Fitting Side 3 Connection Type
Push-to-Connect

Description

Push-Fit Tee Fitting, Application Potable Water, Color Gray, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPTF, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 1/4 in, Fitting Material Acetal, Maximum Operating Pressure 145 psi @ 68 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.