Push-Fit Tee Fitting, 1/4 in Tube Size, Polypropylene, White, 10 PK

  • Mfr # PP100822W-PK10

  • Zoro # G3006805


product price: $63.39
/pk 10, $6.34/ea

Key Features

Tube Fitting Material
Polypropylene
Specific Fitting Shape
Swivel Adapter Tee
Fitting Connection Type
Tube x MNPT
Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP100822W-PK10
Zoro #
G3006805
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/4 in
Pipe Size (Fittings)
1/4"
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side C Pipe Size
1/4 in
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 3 Pipe Size
1/4 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Compatible Copper Tube Size
1/4 in

Details

Item
Push-Fit Tee Fitting
Tube Fitting Material
Polypropylene
Specific Fitting Shape
Swivel Adapter Tee
Fitting Connection Type
Tube x MNPT
Max. Pressure
150 psi
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Plastic
Specific Pipe Fitting Shape
Branch Tee
Pipe Fitting Connection Type
Tube x MNPT
Temp. Range
9 Degrees to 150 Degrees F
Standards
NSF/ANSI 51, NSF/ANSI 61
Color
White
Application
Potable Water
System of Measurement
Imperial
Fitting Side C Connection Type
NPTF
Minimum Operating Temperature
33 Degrees F
Maximum Operating Temperature
149 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Fitting Side B Connection Type
Push-to-Connect
Fitting Material
Polypropylene
Compatible Tube Material
Polypropylene
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Operating Pressure
150 psi @ 70 Degrees F
Fitting Shape
Tee
Connector Type
Adapter
Operating Pressure - Maximum
100 psi
For Media Type
Potable Water
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Minimum
33 Degrees F
Fitting Side 2 Connection Type
Push-to-Connect
Operating Temperature - Maximum
149 Degrees F
Fitting Side 3 Connection Type
NPTF

Description

Push-Fit Tee Fitting, Application Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type NPTF, Material Grade Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side C Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Polypropylene

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.