Push-Fit Tee Fitting, 3/16 in Tube Size, Acetal, Black, 10 PK

  • Mfr # PM0205E=PK10

  • Zoro # G2907536


product price:  $52.39
/pk 10, $5.24/ea

Key Features

Tube Fitting Material
Acetal Copolymer
Specific Fitting Shape
Tee
Fitting Connection Type
Tube
Tube Size
3/16 in
Max. Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PM0205E=PK10
Zoro #
G2907536
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/16 in
Fitting Side B Tube Outer Diameter
5 mm
Fitting Side A Tube Outer Diameter
5 mm
Fitting Side C Tube Outer Diameter
5 mm
Fitting Side 3 Tube Outer Diameter
5 mm
Compatible Copper Tube Size
5 mm
Fitting Side 1 Tube Outer Diameter
5 mm
Fitting Side 2 Tube Outer Diameter
5 mm

Details

Item
Push-Fit Tee Fitting
Tube Fitting Material
Acetal Copolymer
Specific Fitting Shape
Tee
Fitting Connection Type
Tube
Max. Pressure
150 psi
Basic Pipe Fitting Shape
Tee
Pipe Fitting Connection Type
Tube
Specific Pipe Fitting Shape
Adapter
Standards
NSF/ANSI 51, NSF/ANSI 61
Basic Pipe Fitting Material
Plastic
Color
Black
Temp. Range
-14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
Application
Air, Carbon Dioxide, Inert Gases, Potable Water
System of Measurement
Metric
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Pressure
145 psi @ 68 Degrees F
Fitting Material
Acetal
Maximum Operating Temperature
149 Degrees F
Minimum Operating Temperature
68 Degrees F
Fitting Side B Connection Type
Push-to-Connect
Compatible Tube Material
Plastic
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side C Connection Type
Push-to-Connect
Fitting Shape
Tee
Operating Temperature - Maximum
149 Degrees F
Fitting Side 3 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
Push-to-Connect
For Media Type
Air, Gases, Potable Water
Operating Pressure - Maximum
100 psi
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Minimum
68 Degrees F
Connector Type
Union

Description

Push-Fit Tee Fitting, Application Air, Carbon Dioxide, Inert Gases, Potable Water, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Material Grade Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side A Tube Outer Diameter 5 mm, Fitting Side B Tube Outer Diameter 5 mm, Fitting Side C Tube Outer Diameter 5 mm, Fitting Material Acetal

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.