Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-Fit Tee Fitting, 3/8 in Tube Size, Polypropylene, White, 10 PK

  • Mfr # PP111222W-PK10

  • Zoro # G3402061


product price: $71.39
/pk 10, $7.14/ea

Key Features

Tube Fitting Material
Polypropylene
Specific Fitting Shape
Swivel Adapter Tee
Fitting Connection Type
Tube x MNPT x Tube
Tube Size
3/8 in
Pipe Size - Pipe Fitting
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP111222W-PK10
Zoro #
G3402061
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in
Pipe Size - Pipe Fitting
1/4 in
Pipe Size (Fittings)
1/4"
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side C Pipe Size
1/4 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Pipe Size
1/4 in
Fitting Side C Tube Outer Diameter
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 3 Tube Outer Diameter
3/8 in
Compatible Copper Tube Size
3/8 in

Details

Item
Push-Fit Tee Fitting
Tube Fitting Material
Polypropylene
Specific Fitting Shape
Swivel Adapter Tee
Fitting Connection Type
Tube x MNPT x Tube
Max. Pressure
150 psi
Basic Pipe Fitting Material
Plastic
Specific Pipe Fitting Shape
Run Tee
Standards
NSF/ANSI 51, NSF/ANSI 61
Temp. Range
9 Degrees to 150 Degrees F
Color
White
Basic Pipe Fitting Shape
Tee
Pipe Fitting Connection Type
Tube x MNPT x Tube
Application
Potable Water
System of Measurement
Imperial
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side C Connection Type
Push-to-Connect
Minimum Operating Temperature
33 Degrees F
Fitting Material
Polypropylene
Fitting Side B Connection Type
NPTF
Maximum Operating Temperature
149 Degrees F
Maximum Operating Pressure
150 psi @ 70 Degrees F
Compatible Tube Material
Polypropylene
Fitting Side A Connection Type
Push-to-Connect
Fitting Shape
Tee
Operating Pressure - Maximum
100 psi
Fitting Side 2 Connection Type
NPTF
Operating Temperature - Minimum
33 Degrees F
For Media Type
Potable Water
Connector Type
Adapter
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Maximum
149 Degrees F
Fitting Side 3 Connection Type
Push-to-Connect

Description

Push-Fit Tee Fitting, Application Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPTF, Fitting Side C Connection Type Push-to-Connect, Material Grade Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side B Pipe Size 1/4 in, Fitting Side C Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 3/8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.