Push-Fit Tee Fitting, 5/32 in Tube Size, Acetal, Gray, 10 PK

  • Mfr # PM0204S-10PK

  • Zoro # G3471203


product price:  $37.99
/pk 10, $3.80/ea

Key Features

Tube Fitting Material
Acetal Copolymer
Specific Fitting Shape
Tee
Fitting Connection Type
Tube
Tube Size
5/32 in
Max. Pressure
230 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM0204S-10PK
Zoro #
G3471203
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
5/32 in
Fitting Side B Tube Outer Diameter
5/32 in
Fitting Side C Tube Outer Diameter
5/32 in
Fitting Side A Tube Outer Diameter
5/32 in
Fitting Side 1 Tube Outer Diameter
5/32 in
Fitting Side 3 Tube Outer Diameter
5/32 in
Fitting Side 2 Tube Outer Diameter
5/32 in

Details

Item
Push-Fit Tee Fitting
Tube Fitting Material
Acetal Copolymer
Specific Fitting Shape
Tee
Fitting Connection Type
Tube
Max. Pressure
230 psi
Basic Pipe Fitting Shape
Tee
Color
Gray
Pipe Fitting Connection Type
Tube
Specific Pipe Fitting Shape
Adapter
Standards
NSF/ANSI 51, NSF/ANSI 61
Temp. Range
-14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
Basic Pipe Fitting Material
Plastic
Application
Air, Carbon Dioxide, Inert Gases, Potable Water
System of Measurement
Imperial
Fitting Side C Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side A Connection Type
Push-to-Connect
Minimum Operating Temperature
68 Degrees F
Compatible Tube Material
Plastic
Maximum Operating Temperature
149 Degrees F
Fitting Material
Acetal
Fitting Side B Connection Type
Push-to-Connect
Maximum Operating Pressure
145 psi @ 68 Degrees F
Fitting Shape
Tee
Operating Temperature - Maximum
149 Degrees F
For Media Type
Air, Gases, Potable Water
Operating Pressure - Maximum
145 psi
Operating Temperature - Minimum
68 Degrees F
Fitting Side 3 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
Push-to-Connect
Fitting Side 1 Connection Type
Push-to-Connect

Description

Push-Fit Tee Fitting, Application Air, Carbon Dioxide, Inert Gases, Potable Water, Color Gray, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Side B Tube Outer Diameter 5/32 in, Fitting Side C Tube Outer Diameter 5/32 in, Fitting Material Acetal

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.