Service Repair Kit, 1/4 in, 3/8 in Tube Size, White

  • Mfr # KIT-ISRK

  • Zoro # G9907670


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Polypropylene
Specific Fitting Shape
Adapter
Fitting Connection Type
Tube
Tube Size
1/4 in, 3/8 in
Pipe Size - Pipe Fitting
1/4 in, 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KIT-ISRK
Zoro #
G9907670
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Tube Size
1/4 in, 3/8 in
Pipe Size - Pipe Fitting
1/4 in, 3/8 in
Pipe Size (Fittings)
1/4", 3/8"
Compatible Tube Sizes Included
1/4 in, 3/8 in

Details

Item
Tube Fitting Kit
Tube Fitting Material
Polypropylene
Specific Fitting Shape
Adapter
Fitting Connection Type
Tube
Max. Pressure
150 psi
Gasket Material
EPDM
Color
White
Special Features
Chemical Resistant
Specific Pipe Fitting Shape
Adapter
Temp. Range
33 Degrees to 140 Degrees F
Standards
NSF/ANSI 51, NSF/ANSI 61
Compliance
FDA Approved
Pipe Fitting Connection Type
Tube
Number of Pieces
92
Material
Polypropylene
Connection Type
Tube
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
33 Degrees F
Specific Fitting Shapes Included
Connector, Elbow, Tee, Union
Maximum Operating Pressure
150 psi
Fitting Shapes Included
Connector, Elbow, Tee, Union
Operating Temperature - Minimum
33 Degrees F
Connector Type
Union
Operating Temperature - Maximum
140 Degrees F
Operating Pressure - Maximum
150 psi

Description

Tube Fitting Kit, Connection Type Tube, Compatible Tube Sizes Included 1/4 in, 3/8 in, Material Polypropylene, Number of Pieces 92, Specific Fitting Shapes Included Connector, Elbow, Tee, Union, Maximum Operating Pressure 150 psi, Standards NSF/ANSI 51, NSF/ANSI 61, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 33 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.