Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, Plastic, Push-Fit 3/4", 1/2", 3/4"

  • Mfr # PEI3028D

  • Zoro # G4388072


product price: $11.39
/ea

Key Features

Tube Fitting Material
PEX
Specific Fitting Shape
Reducing Tee
Fitting Connection Type
Tube
Tube Size
3/4" x 1/2" x 3/4"
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEI3028D
Zoro #
G4388072
UPC #
-
Country of Origin
Germany

Dimensions

Tube Size
3/4" x 1/2" x 3/4"
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side C Tube Outer Diameter
3/4 in
Compatible Copper Tube Size
1/2 in, 3/4 in
Fitting Side A Tube Outer Diameter
3/4 in
Fitting Side 2 Tube Outer Diameter
1/2 in
Fitting Side 1 Tube Outer Diameter
3/4 in
Fitting Side 3 Tube Outer Diameter
3/4 in

Details

Item
Reducing Tee
Tube Fitting Material
PEX
Specific Fitting Shape
Reducing Tee
Fitting Connection Type
Tube
Color
White
Specific Pipe Fitting Shape
Reducing Tee
Max. Pressure
160 psi
Standards
ASSE 1061 and 1GC 188, ASTM F876, ASTM F877, CSA B137-5, ICC, NSF/ANSI STANDARD 14, UPC
Temp. Range
200 Degrees F
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Plastic
Pipe Fitting Connection Type
Tube
Pipe Fitting Material
PEX
Maximum Operating Temperature
203 Degrees F
Fitting Side B Connection Type
Push-to-Connect
System of Measurement
Imperial
Fitting Side A Connection Type
Push-to-Connect
Compatible Tube Material
Copper, CPVC, PEX
Application
Potable Water
Fitting Side C Connection Type
Push-to-Connect
Maximum Operating Pressure
174 psi
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Material
Plastic
Resistance Properties
Corrosion-Resistant
Fitting Shape
Tee
Operating Pressure - Maximum
80 psi
Connector Type
Reducer
Fitting Side 3 Connection Type
Push-to-Connect
Operating Temperature - Maximum
203 Degrees F
Operating Temperature - Minimum
33 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Potable Water
Fitting Side 2 Connection Type
Push-to-Connect

Description

Push-Fit Tee Fitting, Application Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Material Grade Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 3/4 in, Fitting Material Plastic

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.