Shop JOHN GUEST
See all product information
Create Account
Water Supply Line Kit, 3/16" ID x 25 ft.
- Mfr # ICE MAKER KIT
- Zoro # G9907829
product price:Â
$
27.79
/ea
Key Features
Material of Construction
Plastic
Hose Inside Dia.
3/16 in
Outside Dia. (In.)
1/4
Outlet (In.)
1/4
Inlet Size (In.)
1/4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Hose Inside Dia.
- 3/16 in
- Outside Dia. (In.)
- 1/4
- Inlet Size (In.)
- 1/4
- Length (In.)
- 12 in
- Water Connector Outlet Size (In)
- 1/4
- Water Connector Inlet Size (In)
- 1/4
- Hose Fitting B Size
- 1/4 in
- Hose Length
- 25 ft
- Hose Fitting A Size
- 1/4 in
Description
Water Supply Line Kit, Hose Inside Dia. 3/16 in, Hose Length 25 ft, Hose Tube Material Polyethylene, Hose Cover Material Polyethylene, Max. Working Pressure @ 70 F 150 psi, Temp. Range 70 Degrees F, Standards NSF51, NSF61, Hose Fitting A Material Polypropylene, Hose Fitting B Material Polypropylene, Hose Fitting A Type F Compression, Hose Fitting B Type F Compression, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Configuration Bulk Hose, For Use With Used On Refrigeration Units
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.