Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Supply Stop, 150 psi, 3/8"Inlet, PK10

  • Mfr # PPSV041212E

  • Zoro # G9908285


product price: $94.95
/pk 10, $9.50/ea
Free Shipping & Returns

Key Features

Outlet Size
3/8"
Inlet Size
3/8"
Body Material
Polypropylene
Max. Pressure
150 psi
Valve Design
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPSV041212E
Zoro #
G9908285
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outlet Size
3/8"
Inlet Size
3/8"
Connection Size - Side 1
3/8 in
Nominal Valve Size
3/8 in
Connection Size - Side 2
3/8 in

Details

Item
Water Supply Stop
Body Material
Polypropylene
Max. Pressure
150 psi
Valve Design
Straight
Temp. Range
33 Degrees to 140 Degrees F
Standards
NSF51, NSF61
Body Style - Valves
Straight
Stem Material
Polypropylene
Inlet Type
Push
Handle Material
Acetal
Outlet Type
Push to Connect
Finish
Unfinished
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
33 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
Seal Material
EPDM
Color - Valve Body
Black
Valve Ways
2-Way
Maximum Pressure - Operating
150 psi
NSF Certifications for Food and Drinking Water
NSF 51, NSF 61
Valve Body Style
Straight
For Media
Water
Connection Type - Side 2
Push
Connection Type - Side 1
Push
Maximum Pressure - Steam
Not Rated

Description

Manual Two-Way Ball Valve, Body Material Polypropylene, For Media Water, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Connection Size - Side 1 3/8 in, Valve Ways 2-Way, Seal Material EPDM, Stem Material Polypropylene, Connection Size - Side 2 3/8 in, Connection Type - Side 1 Push

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.