Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fabric Bins, Canvas, Black, 11 in W

  • Mfr # BIN-C-C09

  • Zoro # G314149485


product price: $17.99
/ea

Key Features

Material
Canvas
Overall Width
11 in
For Use With
Use in office, living room, bedrooms, playrooms, dens, Closet, Pantry, Linen, Bathroom, Laundry
Overall Depth
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIN-C-C09
Zoro #
G314149485
UPC #
-
Country of Origin
China

Dimensions

Overall Width
11 in
Overall Depth
11 in

Details

Color
Black
Material
Canvas
Item
Fabric Bins
For Use With
Use in office, living room, bedrooms, playrooms, dens, Closet, Pantry, Linen, Bathroom, Laundry

Description

Keep clutter at bay with the John Louis Home Canvas Cube Storage Bins. Designed to store away just about anything, these bins pair perfectly with our Closet Organizers, Cube Storage, and Entry Benches. Quality, metal grommet handles allow for easy access and transport. The warm earth-tone colors will be right at home with any dcor style.What's in the Box?-One Collapsible Cube Storage Bin-One Year Manufactures Limited WarrantyProduct Details-Cube storage bin -Durable canvas fabric -Available in Cream, Grey, Chocolate, Black fabrics -Hard-sided with solid bottom-panel insert-Collapsible -11in. high x 11in. wide x 11in. deep-Stylish and versatile cubby, shelf, and closet storageSpecification-Height: 11in.-Width: 11in.-Depth: 11in.


  • Durable canvas fabric
  • Hard-sided with solid bottom-panel insert
  • Collapsible
  • Inset grommet handle
  • Stylish and versatile cubby, shelf, and closet storage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.