Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fabric Bins, Tweed, Burgandy, 11 in W

  • Mfr # BIN-R-T04

  • Zoro # G614149451


product price: $15.99
/ea

Key Features

Material
Tweed
Overall Width
11 in
For Use With
Use in office, living room, bedrooms, playrooms, dens, Closet, Pantry, Linen, Bathroom, Laundry
Overall Depth
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BIN-R-T04
Zoro #
G614149451
UPC #
-
Country of Origin
China

Dimensions

Overall Width
11 in
Overall Depth
8 in

Details

Color
Burgandy
Material
Tweed
Item
Fabric Bins
For Use With
Use in office, living room, bedrooms, playrooms, dens, Closet, Pantry, Linen, Bathroom, Laundry

Description

John Louis Home Rectangle Tweed Storage Bins are the perfect accessories to add organization anywhere in your home. Use it in your existing organizer or as a functional accent bin on your bookshelf or TV stand. No matter where you place them, the grommet handles, tapered sides, and tweed fabric bring functional high-end design to any room.What's in the Box?-One Collapsible Rectangle Storage Bin-One Year Manufactures Limited WarrantyProduct Details-Rectangle storage bin with tapered sides -Stylish tweed fabric -Available in Cream, Grey, Olive, Burgundy, Navy fabrics -Hard-sided with solid bottom-panel insert -Inset grommet handle -Collapsible-8in. high x 10in. wide x 13.5in. DeepSpecification-Height: 8in.-Width: 10in.-Depth: 13.5in.-Grommet Handles: 2in. x 4.5in.


  • Stylish tweed fabric
  • Hard-sided with solid bottom-panel insert
  • Collapsible
  • Inset grommet handle
  • Stylish and versatile cubby, shelf, and closet storage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.