Zoro Homepage

Half Cube Fabric Storage Bin, Tweed, Navy Blue, 11 in W

  • Mfr # BIN-HC-T05

  • Zoro # G214149424


product price: $12.39
/ea

Key Features

Material
Tweed
Overall Width
11 in
For Use With
Use in office, living room, bedrooms, playrooms, dens, Closet, Pantry, Linen, Bathroom, Laundry
Overall Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIN-HC-T05
Zoro #
G214149424
UPC #
-
Country of Origin
China

Dimensions

Overall Width
11 in
Overall Depth
5 in

Details

Color
Navy Blue
Material
Tweed
Item
Half Cube Fabric Storage Bin
For Use With
Use in office, living room, bedrooms, playrooms, dens, Closet, Pantry, Linen, Bathroom, Laundry

Description

You will find so many uses for these decorative Half Cube Tweed Storage Bins. Hard ridged side walls and solid bottom insert ensures sturdy support for all kinds of organizational needs. Pantries, bathrooms, hall closest, and more.What's in the Box?-One Collapsible Cube Storage Bin-One Year Manufactures Limited WarrantyProduct Details-Cube storage bin -Durable canvas fabric -Available in Cream, Grey, Chocolate, Black fabrics -Hard-sided with solid bottom-panel insert-Collapsible -11in. high x 11in. wide x 11in. deep-Stylish and versatile cubby, shelf, and closet storageSpecification-Height: 5in.-Width: 11in.-Depth: 11in.


  • Stylish tweed fabric
  • Hard-sided with solid bottom-panel insert
  • Collapsible
  • Stylish and versatile cubby, shelf, and closet storage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.