Zoro Homepage

Half Rectangle Fabric Storage Bin, Tweed, Cream, 11 in W

  • Mfr # BIN-HR-T01

  • Zoro # G713473587


product price: $9.89
/ea

Key Features

Material
Tweed
Overall Width
11 in
For Use With
Use in office, living room, bedrooms, playrooms, dens, Closet, Pantry, Linen, Bathroom, Laundry
Overall Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIN-HR-T01
Zoro #
G713473587
UPC #
-
Country of Origin
China

Dimensions

Overall Width
11 in
Overall Depth
5 in

Details

Color
Cream
Material
Tweed
Item
Half Rectangle Fabric Storage Bin
For Use With
Use in office, living room, bedrooms, playrooms, dens, Closet, Pantry, Linen, Bathroom, Laundry

Description

The half rectangle tweed fabric storage bins are the just what you need to keep small things organized. Perfect accessory for socks, under garments, and other hard to store items. The tweed fabric provides that touch of style to your space.What's in the Box?One Collapsible Half Rectangle Storage BinOne Year Manufactures Limited WarrantyProduct DetailsHalf Rectangle storage binStylish tweed fabricAvailable in Cream, Grey, Olive, Burgundy, Navy fabricsHard-sided with solid bottom-panel insertCollapsibleStylish and versatile cubby, shelf, and closet storage!5 inches high x 6 inches wide x 11 inches deepSpecification5 inches high6 inches wide11 inches deep


  • Stylish tweed fabric
  • Hard-sided with solid bottom-panel insert
  • Collapsible
  • Stylish and versatile cubby, shelf, and closet storage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.