Zoro Homepage

Solid Wood 10 Bin Shoe Storage Bench Espresso

  • Mfr # JLH-SB-E

  • Zoro # G714149399


product price: $488.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin
Depth
17 in
Material
Pine
Width
44 in
For Use With
Use in office, living room, bedrooms, playrooms, dens, Closet, Pantry, Linen, Bathroom, Laundry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JLH-SB-E
Zoro #
G714149399
UPC #
873047007888
Country of Origin
Viet Nam

Dimensions

Depth
17 in
Width
44 in

Details

Finish
Satin
Color
Espresso
Item
Shoe Bench
Material
Pine
For Use With
Use in office, living room, bedrooms, playrooms, dens, Closet, Pantry, Linen, Bathroom, Laundry
Application
Residential

Description

The Shoe Storage Bench provides the ultimate solution for keeping your footwear organized. With space for up to ten pairs of shoes, the 100% Solid Wood bench is topped off with a soft supportive cushion providing an inviting spot to sit. Give your home the unrivaled quality and timeless style you know and trust from John Louis Home.What's in the Box?-One Solid Wood Bench assembly required-One bench cushion with tweed print cover-All Required Hardware & Fasteners-Assembly instructions-One Year Manufactures Limited WarrantyProduct Details-100% Solid Wood-Storage for up to ten pairs of shoes-Removable middle shelves for taller shoes and boots -Soft 2in. Luxury Foam bench cushion -Machine washable tweed print cushion cover with zipper for easy removal-Seating for up to two adults and 300 lbs. total weight-Use in foyers, bedrooms, hallways, master closets, mudrooms, and more -Includes all required hardware-Easy assembly with included step-by-step instructionsSpecification-Assembled Dims: 44inW x 17inL x 20inH -Cube Dims: 13.5in.W x 15.25in.L x 12in.H-Shoe Cube Dims: 7.75in.W x 17in.L x 5.75in.H or 7.75in.W x 17in.L x 12in.H middle shelf removed-Cushion Dims: 43.5inW x 16.5inL x 2.75inH-Product Weight: 46 lbs.


  • 100% Solid Pine Wood
  • Storage for up to ten pairs of shoes
  • Removable middle shelves for taller shoes and boots
  • Soft 2in. luxury foam bench cushion
  • Machine washable tweed print cushion cover with zipper for easy removal
  • Seating for up to two adults and 300 lbs. total weight
  • Use in foyers, bedrooms, hallways, master closets, mudrooms, and more
  • Includes all required hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.