Solid Wood 16in. Deep 5 Drawer and Glass Door Storage Tower Honey Maple
- Mfr # JLH-306WC-H-GD
- Zoro # G414149507
Key Features
Specifications
Details
- MFR #
- JLH-306WC-H-GD
- Zoro #
- G414149507
- UPC #
- 810162560218
- Country of Origin
- Viet Nam
- Item
- Tower with Drawers/Door
- Color
- Honey Maple
- Material
- Pine
Dimensions
- Depth
- 16 in
Description
This 100% Solid Wood Accessory Tower brings you a full cabinet-style design that offers multiple storage options all in one place. It features five modern-style drawers in a combination of 6in. and 8in. depths for a comprehensive solution to meet your needs. Glass doors to cover the adjustable shelves and create a custom look that best suits your personal taste.What's in the Box?-This item ships in multiple packages-Two 6ft. Tower Sides-One 2ft. Bottom Shelf-One 26.25in. Top Shelf-Two 2ft. Adjustable Shelves -Two 6in. Drawers Modern Style-Three 8in. Drawers Modern Style-Two Glass Doors-Six Tower Brackets-Two Shelf Mounting L-Clips-All Required Hardware & Fasteners-Assembly Instructions-One Year Manufacturers Limited WarrantyProduct Details-100% Solid Wood-16in. depth-6ft. Height-26.25in. Wide -Integrate into your existing design-Compatible with all Tower Accessories-Adjustable shelving for customized needs-Two 6in. Drawers Modern Style-Three 8in. Drawers Modern Style-Full extension, slow-close drawer glides-Two Solid wood Panel Doors-Concealed slow-close pocket hinges-Ventilated sides and shelving for airflow-Use in Closet, Pantry, Linen, Bathroom, LaundrySpecification-Tower:-Depth: 16in. -Exterior Height: 72.75in.-Interior Height: 69.25in.-Exterior Width: 26.25in.-Interior Width: 24in.-Product Weight: 45lbs. -Supported Weight: 25lbs. per lineal foot-Included Shelves:-Shelf Depth: 16in. -Shelf Width: 24in.-Total Shelf Weight: 14lbs. -Included Drawers:-Drawer Face Height: 6in. & 8in.-Drawer Face Width: 26.25in.-Drawer Box Depth: 11.25in. -Drawer Box Width: 21.75in. 15.25in.-Drawer Box Height: 5in. & 7in.-Drawer Handle Hole Span: 5in.-Total Drawer Weight: 48lbs. -Included Doors:-Door Depth: .75in.-Door Width: 12.75in. Each-Door Height: 35in.-Weight: 15lbs.Glass
- 100% Solid Pine Wood
- Ventilated for airflow
- Adjustable shelving for customized needs
- Two 6in. Drawers and Three 8in. Drawers
- Full extension, slow-close drawer glides
- Concealed slow-close pocket hinges
- All Required Hardware & Fasteners
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.