Shop REV-A-SHELF
See all product information
Create Account
Deluxe Slide Out Belt Rack for Custom Closet Systems
- Mfr # CBRSL-14-CR-1
- Zoro # G007059527
product price:Â
$
56.69
/ea
Key Features
Material
Steel
Height
3.44 in
Includes
(1) Belt Rack and mounting hardware
Width
2.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CBRSL-14-CR-1
- Zoro #
- G007059527
- UPC #
- 90713031729
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 2.2"W x 13.78"D x 3.44"H
- Height
- 3.44 in
- Width
- 2.2 in
Details
- Color
- Chrome
- Material
- Steel
- Includes
- (1) Belt Rack and mounting hardware
- Finish
- Silver
Description
Offering easy to reach storage for your belts, the Deluxe Belt Rack complements our other deluxe accessories for storage of ties, scarves, and more. It stores against a closet panel and then slides out when needed from behind clothes on full-extension, ball-bearing, steel slides. See your collection of belts on this elegant rack featuring 7 hooks on a steel frame. It is available for 14" or greater depth panels in several luxurious finishes to match other Sidelines By Rev-A-Shelf® accessories.
- Holds up to (7) belts
- Belt Rack extends out 8"
- Durable steel construction
- Sidelines branded products are intended to match color/finish of other Sidelines organizers
- Designed for 14" or deeper closet system
- Construction: Heavy gauge plated metal wire construction
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.