This item is Discontinued.

John Manville 90007869 R19 15 x 93 in. Unfaced Batt 128289

90007869 R19 15 x 93 in. Unfaced Batt (Discontinued)

  • Mfr # 128289
  • Zoro # G104087645
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
128289
Zoro #
G104087645
UPC #
-
Country of Origin
United States

Description

Features
  • R19 15 x 93 in. Unfaced batt
  • Insulation
  • Batt thickness 6-1/2 ft.
  • 87.18 sq. Ft. Per bag.
  • Dimension - 49 l x 19.5 w x 15.5 h in.
  • Item weight - 21.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.