Zoro Homepage

8 IN White Scroll Shelf Bracket

  • Mfr # RP-0091-8WT

  • Zoro # G1981445


product price: $7.69
/ea

Key Features

Material
Steel
Load Capacity (Lb.)
50
Color
White
Length (In.)
8 in
Width (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-0091-8WT
Zoro #
G1981445
UPC #
077355009118
Country of Origin
China

Dimensions

Length (In.)
8 in
Width (In.)
1 in
Height (In.)
8 in
Overall Width
3/4 in
Overall Height
8 in
Overall Depth
8 in

Details

Material
Steel
Load Capacity (Lb.)
50
Color
White
Item
Shelf Bracket
Number of Holes
4
Type
Standard Duty - Decorative
Product Type
Scroll Bracket
Number of Mounting Holes
4
Weight Capacity
50 lb

Description

Shelf Bracket, Type Standard Duty - Decorative, Material Steel, Load Capacity (Lb.) 50, Color White, Length (In.) 8 in, Width (In.) 1 in, Height (In.) 8 in, Number of Holes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.