Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Closet Rod, Length 30-48 In.

  • Mfr # PB0022-30/48

  • Zoro # G2411683


product price: $10.79
/ea

Key Features

Overall Diameter
1 in
Material
Zinc
Color
Gray
Includes
screws
Length (In.)
30 to 48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB0022-30/48
Zoro #
G2411683
UPC #
077355030488
Country of Origin
China

Dimensions

Overall Diameter
1 in
Length (In.)
30 to 48 in
Max. Rod Dia. (In.)
1 in
Overall Length
48 in

Details

Material
Zinc
Color
Gray
Item
Closet Pole
Includes
screws
Application
Closets
Includes Mounting Hardware
Mounting Hardware Included

Description

Closet Rod, Material Zinc, Color Platinum, Length 30-48 In, Max Rod Dia 1 In, Includes Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.