Wooden Coat Hangers, Durable Suit Hangers, 360 Deg Swivel Hook and Notches, Slim Design, Vintage, 50PK
- Mfr # SLHWDVINT50
- Zoro # G316273263
Key Features
Specifications
Product Information
- MFR #
- SLHWDVINT50
- Zoro #
- G316273263
- UPC #
- 842893164311
- Country of Origin
- China
Dimensions
- Width
- 17.52 in
- Length
- 0.47 in
- Height
- 9.25 in
Details
- Item
- Hangers
- Anchor Material
- Wood
- Use With
- Cabinets
- Color
- Vintage
Description
The SereneLife Heavy Duty Wooden Hanger Set includes 50 beautifully designed hangers that combine durability with functionality. Made from sturdy wood with a smooth finish, these hangers are not only lightweight but also support up to 10 lbs., making them perfect for hanging suits, dresses, and more. The 360-degree swivel hook allows for easy access, while the pants bar design adds versatility to your closet organization. With a natural wood grain finish, these hangers enhance your wardrobe aesthetic while keeping everything tidy and in place. Say goodbye to cluttered closets and hello to an organized space!
- 50 WOOD HANGERS INCLUDED - This set includes 20 Wood hangers in the color Vintage, providing ample storage for your entire wardrobe. Upgrade your closet with these stylish and functional clothes hangers that cater to all your hanging needs.
- NON-SLIP DESIGN – The smooth wood surface and notches securely hold garments in place, preventing slipping while maintaining the shape and quality of your clothes.
- HEAVY-DUTY CONSTRUCTION – Crafted from solid wood, these sturdy hangers support up to 10 lbs., making them ideal for hanging coats, suits, dresses, and other heavy garments.
- SPACE-SAVING DESIGN – The slim 0.47-inch profile maximizes closet space, allowing you to store more clothes while maintaining a clean and organized wardrobe.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.