Zoro Homepage

Shelf and Rod Bracket, Steel

  • Mfr # RP-0495-CH

  • Zoro # G1342932


product price: $14.69
/ea

Key Features

Material
Steel
Load Capacity (Lb.)
500
Color
Chrome
Length (In.)
11-1/4 in
Width (In.)
1 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-0495-CH
Zoro #
G1342932
UPC #
077355080261
Country of Origin
China

Dimensions

Length (In.)
11-1/4 in
Width (In.)
1 1/16 in
Height (In.)
8 in
Max. Rod Dia. (In.)
1 5/16 in
Overall Depth
12 11/16 in
Overall Height
7 3/4 in
Overall Width
1 1/16 in
Rod Diameter - Maximum
1 5/16 in

Details

Material
Steel
Load Capacity (Lb.)
500
Color
Chrome
Item
Shelf and Rod Bracket
Type
Heavy Duty
For Use With
0015-6CH, 0015-8CH, 0018-4, 0018-6, 0018-8
Finish
Chrome-Plated
Product Type
Shelf and Rod Bracket with Slide-Thru
Includes Mounting Hardware
Mounting Hardware Included
Compatible Manufacturer Model Number
0015-6CH, 0015-8CH, 0018-4, 0018-6, 0018-8
Number of Mounting Holes
6
Application
Closets
Weight Capacity
500 lb

Description

Shelf and Rod Bracket, Type Heavy Duty, Material Steel, Load Capacity (Lb.) 500, Color Chrome, Chrome-Plated Finish, Size (In.) -, Length (In.) 11-1/4 in, Width (In.) 1 1/16 in, Height (In.) 8 in, Max. Rod Dia. (In.) 1 5/16 in, -, For Use With 0015-6CH, 0015-8CH, 0018-4, 0018-6, 0018-8, Hardware -, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.