Shop JOHNDOW INDUSTRIES
See all product information
Create Account
Parts Bag, Polyethylene, Clear
- Mfr # PB-12
- Zoro # G123654880
product price:Â
$
65.19
/ea
Key Features
With Hang Hole
Hang Hole Not Included
Bag Material
Polyethylene
Overall Depth
3 in.
Bag Closure Type
Open Top
Thickness
1 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PB-12
- Zoro #
- G123654880
- UPC #
- 602425100091
- Country of Origin
- United States
- Item
- Parts Bag
- With Hang Hole
- Hang Hole Not Included
- Bag Material
- Polyethylene
- Bag Closure Type
- Open Top
- Color
- Clear
- Package Configuration
- Roll
- Message
- N
- Wire Color
- Clear
Dimensions
- Overall Depth
- 3 in.
- Thickness
- 1 mil
- Seal Length
- 12 in
- Overall Length
- 22 in
- Width
- 12 in
- Wire Rope Length
- 22 in
- Length
- 22 in
Description
Bag Features Not Applicable, Parts Bag, Bag Closure Type Open Top, Polyethylene, Thickness 1 mil, Width 12 in, With Hang Hole Hang Hole Not Included, Clear, Package Configuration Roll, Seal Length 12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.