Shop KLEIN TOOLS
See all product information
Create Account
MODbox Wall J-Hooks w Strap 2-Pk
- Mfr # 54859MB
- Zoro # G524447517
product price:Â
$
40.59
/ea
Key Features
Overall Depth
6 5/8 in
Series
MODbox(TM)
For Use With
All Rail Ecosystem Products
Total Load Capacity
20 lb
Overall Height
8 3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54859MB
- Zoro #
- G524447517
- UPC #
- 092644540196
- Country of Origin
- Viet Nam
- Item
- J-Hooksw/Strap,MODbox,Plastic/PP/Steel
- Series
- MODbox(TM)
- For Use With
- All Rail Ecosystem Products
- Total Load Capacity
- 20 lb
- Number of Pieces
- 2
- Compatible with Manufacturer Model No.
- Not Specified
- Color
- Gray, Orange
- Material
- Plastic, Polypropylene, Steel
- Shell Material
- Plastic, Polypropylene, Steel
- Wire Color
- Gray, Orange
- Compatible Product Type
- All Rail Ecosystem Products
- Traction Material
- Plastic, Polypropylene, Steel
Dimensions
- Overall Depth
- 6 5/8 in
- Overall Height
- 8 3/16 in
- Overall Length
- 2 7/16 in
- Length
- 2 7/16 in
Description
J-Hooksw/Strap,MODbox,Plastic/PP/Steel, Color Gray, Orange, Compatible with Manufacturer Model No. Not Specified, Finish Not Applicable, For Use With All Rail Ecosystem Products, Includes Not Applicable, Material Plastic, Polypropylene, Steel, Number of Pieces 2, Overall Depth 6 5/8 in, Overall Height 8 3/16 in, Overall Length 2 7/16 in, Series MODbox(TM), Total Load Capacity 20 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.