Tire Storage Bag, Clear
- Mfr # TB-6
- Zoro # G523654541
product price:Â
$
51.79
/ea
Key Features
Cover Type
Wheel Cover
Color
Clear
Application
Automotive Interior Protection
Features
Back Seats, Clothing and Hands, Keep Spare or Seasonal Tires from Soiling Trunks
Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TB-6
- Zoro #
- G523654541
- UPC #
- 602425100220
- Country of Origin
- United States
- Item
- Tire Storage Bag
- Cover Type
- Wheel Cover
- Color
- Clear
- Application
- Automotive Interior Protection
- Features
- Back Seats, Clothing and Hands, Keep Spare or Seasonal Tires from Soiling Trunks
- Material
- Polyethylene
- Compatible Vehicle Type
- Passenger and Light-Duty Trucks
- For Use On Vehicle Part
- Tire
- Package Configuration
- Roll
- Shell Material
- Polyethylene
- Wire Color
- Clear
- Traction Material
- Polyethylene
Dimensions
- Length
- 40 in
- Width
- 12 in
- Depth
- 24 in
- Fits Chest Size
- Back Seats, Clothing and Hands, Keep Spare or Seasonal Tires from Soiling Trunks
Description
Tire Storage Bag, Wheel Cover, Passenger and Light-Duty Trucks, Polyethylene, 24 in x 12 in x 40 in, Clear, Depth 24 in, Diameter Not Applicable, Length 40 in, Width 12 in, For Use On Vehicle Part Tire, Package Configuration Roll, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.