Tire Storage Bag, Clear
- Mfr # TB-6SUV
- Zoro # G423654535
product price:Â
$
61.19
/ea
Key Features
Depth
29 in
Application
Automotive Interior Protection
Features
Back Seats, Clothing and Hands, Keep Spare or Seasonal Tires from Soiling Trunks
Cover Type
Wheel Cover
For Use On Vehicle Part
Tire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TB-6SUV
- Zoro #
- G423654535
- UPC #
- 602425100237
- Country of Origin
- United States
- Item
- Tire Storage Bag
- Application
- Automotive Interior Protection
- Features
- Back Seats, Clothing and Hands, Keep Spare or Seasonal Tires from Soiling Trunks
- Cover Type
- Wheel Cover
- For Use On Vehicle Part
- Tire
- Color
- Clear
- Package Configuration
- Roll
- Compatible Vehicle Type
- SUV
- Material
- Polyethylene
- Shell Material
- Polyethylene
- Wire Color
- Clear
- Traction Material
- Polyethylene
Dimensions
- Depth
- 29 in
- Length
- 42 in
- Width
- 12 in
- Fits Chest Size
- Back Seats, Clothing and Hands, Keep Spare or Seasonal Tires from Soiling Trunks
Description
Tire Storage Bag, Wheel Cover, SUV, Polyethylene, 29 in x 12 in x 42 in, Clear, Depth 29 in, Diameter Not Applicable, Length 42 in, Width 12 in, For Use On Vehicle Part Tire, Package Configuration Roll, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.