Zoro Homepage

10-3/4" x 48" L PVC Insulated Pipe Jacket

  • Mfr # 36690

  • Zoro # G3689953


product price: $35.19
/ea

Key Features

Length
48"
Thickness
0.02 in
Jacket Material
PVC
Fits Max. O.D.
10 3/4 in
Temp. Range
-30 to 150F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36690
Zoro #
G3689953
UPC #
-
Country of Origin
United States

Dimensions

Length
48"
Thickness
0.02 in
Insulation Length
4 ft
For Maximum Outside Diameter
10 3/4 in
Overall Length
4 ft

Details

Item
Pipe Insulation Jacketing
Jacket Material
PVC
Fits Max. O.D.
10 3/4 in
Temp. Range
-30 to 150F
Insulation Temp. Range
-30 Degrees F to 150 Degrees F
Pipe Insulation Item
Insulated Pipe Jacket
Color
White
Insulation Color
White
Insulation Jacket Material
PVC
For Use On
Bare Pipes, Pipe Insulation
Standards
ASTM D1784, ASTM D257, ASTM D3679, ASTM D638, ASTM D790, ASTM D792, ASTM E136, ASTM E84, BOCA, ICBO, SBCCI, USDA
Includes Vapor Barrier
Yes
Market
Commercial, Industrial
For Product Type
Straight Runs
Includes Insulation Insert
No
For Location
Indoor, Outdoor
Maximum Operating Temperature
150 Degrees F
Facing Material
PVC Jacket
Minimum Operating Temperature
-30 Degrees F

Description

Pipe Insulation Jacketing, For Product Type Straight Runs, For Maximum Outside Diameter 10 3/4 in, Color White, Facing Material PVC Jacket, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 150 Degrees F, Overall Length 4 ft, Standards ASTM D1784, ASTM D257, ASTM D3679, ASTM D638, ASTM D790, ASTM D792, ASTM E136, ASTM E84, BOCA, ICBO, SBCCI, USDA, Installation Method Tape, Includes Vapor Barrier Yes, For Location Indoor, Outdoor, Market Commercial, Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.