1/2 in x 12 in x 12 in Calcium Silicate High Temperature Insulation
Mfr # 676056
Zoro # G2284628
product price: $39.59
/eaKey Features
Density
40 lb/cu ft
Thickness
1/2 in
Strength
Extra Strong
Width
12 in
Material
Calcium Silicate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
676056
Zoro #
G2284628
UPC #
-
Country of Origin
United States
Dimensions
Thickness
1/2 in
Width
12 in
Length
12 in
Overall Width
12 in
Overall Length
12 in
Details
Density
40 lb/cu ft
Strength
Extra Strong
Material
Calcium Silicate
Temp. Range
0 Degrees F to 1700 Degrees F
Color
White
Approx. R Value
0.52
Standards
ASTM C656, C795, E119, E136, E72, E84, NFPA251, UL1479, UL1709, UL263
Item
High Temperature Insulation
Moisture Absorption
Minimal
Foam Cell Type
Closed
Facing Material
Unfaced
Water Vapor Absorption
Minimal
R Value
0.52
Form
Board
Minimum Operating Temperature
0 Degrees F
Description
High Temperature Insulation, Density 40 lb/cu ft, Facing Material Unfaced, Flexibility Not Applicable, Foam Cell Type Closed, Form Board, Insulation Color White, Insulation Material Calcium Silicate, Maximum Operating Temperature 1,700 Degrees F, Minimum Operating Temperature 0 Degrees F, Overall Length 12 in, Overall Width 12 in, R Value 0.52, Thickness 1/2 in, Standards ASTM C656, C795, E119, E136, E72, E84, NFPA251, UL 1479, UL 1709, UL 263, Water Vapor Absorption Minimal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.