Pipe Insulation, 3 ft. L, Fiberglass, 1/2 in Wall

  • Mfr # 693668

  • Zoro # G1994408


product price:  $12.89
/ea

Key Features

Length
3 ft.
For Iron Pipe Size
2-1/2"
Material
Fiberglass
Color
White
Temp. Range
0 Degrees to 850 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
693668
Zoro #
G1994408
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1/2 in
Length
3 ft.
For Iron Pipe Size
2-1/2"
Insulation Length
3 ft
Wall Thickness - Insulation
1/2 in
Fits Pipe Size - Pipe Insulation
2 1/2 in
Fits Pipe Size
2 1/2 in
For Copper Tube Size
2 1/2 in
Inside Diameter
2 29/32 in
Overall Length
3 ft
For Pipe Size
2 1/2 in

Details

Material
Fiberglass
Item
Pipe Insulation
Color
White
Temp. Range
0 Degrees to 850 Degrees F
Insulation Approx. K Value
0.23
Insulation Body Material
Fiberglass
Insulation Approx. R Value
2.2
Insulation Temp. Range
0 Degrees F to 850 Degrees F
Insulation Type
Hinged with Self Sealing Lap
Approx. R Value
2.2
Pipe Insulation Item
Pipe Insulation
Approx. K Value
0.23
Insulation Nominal I.D.
2 29/32 in
Standards
ASTM C1136, ASTM C547 Type 1, ASTM C585, ASTM C795, MEA Compliant, Mil-I-24244C, NRC 1.36
Installation Style
Slit with Adhesive and Flap
Sealing Method
Adhesive Flap Seal
Flexibility
Rigid
Flame Spread Index
25
K Value
0.23 BTU
Tube Style
Hinged
R Value
2.2
Foam Cell Type
Open
Smoke Developed Index
50
Plenum Rating
Plenum Rated
Maximum Operating Temperature
850 Degrees F
Facing Material
ASJ Facing
Form
Tube
Minimum Operating Temperature
0 Degrees F

Description

Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 2 29/32 in, Wall Thickness 1/2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 850 Degrees F, Facing Material ASJ Facing, Color White, R Value 2.2, Form Tube, For Copper Tube Size 2 1/2 in, For Pipe Size 2 1/2 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Rigid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.