Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" Mineral Wool Elbow Pipe Fitting Insulation, 1-1/2" Wall

  • Mfr # 592110

  • Zoro # G8643336


product price: $32.69
/ea

Key Features

Insulation Body Material
Mineral Wool
Insulation Color
Green
Insulation Temp. Range
0 Degrees F to 1200 Degrees F
For Fitting Shape
90 Degrees Elbow
Wall Thickness - Insulation
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
592110
Zoro #
G8643336
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness - Insulation
1 1/2 in
For Iron Pipe Size
2-1/2"
Wall Thickness
1 1/2 in
Fits Pipe Size - Pipe Insulation
2 1/2 in
Fits Pipe Size
2 1/2 in
For Pipe Size
2 1/2 in
Inside Diameter
3 in

Details

Insulation Body Material
Mineral Wool
Insulation Color
Green
Insulation Temp. Range
0 Degrees F to 1200 Degrees F
For Fitting Shape
90 Degrees Elbow
Item
Pipe Fitting Insulation
Standards
ASTM C547 Type I and II, ASTM E84,E136, NRC Reg Guide 1.36, UL 723,ASTM C585, US Coast Guard 164.160
For Fitting Type
90 Degrees Elbow
Insulation Approx. R Value
6.5
Material
Mineral Wool
Pipe Insulation Item
Pipe Fitting Insulation
For Use On
Pipe Elbows
Insulation Nominal I.D.
3 in
Color
Tan
Approx. R Value
6.5
Temp. Range
0 Degrees to 1200 Degrees F
R Value
6.5
Installation Style
Unslit
Foam Cell Type
Open
Flexibility
Rigid
Flame Spread Index
25
Plenum Rating
Plenum Rated
For Piping System
Chilled Water, High Pressure Steam, Hot Water, Mechanical/Power System
Form
90 Degrees Elbow
Minimum Operating Temperature
0 Degrees F
Facing Material
Unfaced

Description

Pipe Fitting Insulation, Insulation Material Mineral Wool, Installation Style Unslit, Inside Diameter 3 in, Wall Thickness 1 1/2 in, Form 90 Degrees Elbow, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,200 Degrees F, R Value 6.5, Color Tan, For Pipe Size 2 1/2 in, Flame Spread Index 25, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Rigid, For Tube Outside Diameter 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.