Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" Mineral Wool Elbow Pipe Fitting Insulation, 1" Wall

  • Mfr # 560302

  • Zoro # G9725773


product price: $21.79
/ea

Key Features

Insulation Body Material
Mineral Wool
Insulation Color
Green
Insulation Temp. Range
0 Degrees F to 1200 Degrees F
For Fitting Shape
90 Degrees Elbow
Wall Thickness - Insulation
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
560302
Zoro #
G9725773
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness - Insulation
1 in
Fits Pipe Size - Pipe Insulation
2 1/2 in
For Iron Pipe Size
2-1/2"
Wall Thickness
1 in
Fits Pipe Size
2 1/2 in
Inside Diameter
3 in
For Pipe Size
2 1/2 in

Details

Insulation Body Material
Mineral Wool
Insulation Color
Green
Insulation Temp. Range
0 Degrees F to 1200 Degrees F
For Fitting Shape
90 Degrees Elbow
Item
Pipe Fitting Insulation
Insulation Approx. R Value
4.4
Insulation Nominal I.D.
3 in
Standards
ASTM C547 Type I and II, ASTM E84,E136, NRC Reg Guide 1.36, UL 723,ASTM C585, US Coast Guard 164.149
Material
Mineral Wool
Temp. Range
0 Degrees to 1200 Degrees F
Approx. R Value
4.4
Color
Tan
For Fitting Type
90 Degrees Elbow
Pipe Insulation Item
Pipe Fitting Insulation
For Use On
Pipe Elbows
Plenum Rating
Plenum Rated
Installation Style
Unslit
R Value
4.4
For Piping System
Chilled Water, High Pressure Steam, Hot Water, Mechanical/Power System
Flexibility
Rigid
Foam Cell Type
Open
Flame Spread Index
25
Facing Material
Unfaced
Minimum Operating Temperature
0 Degrees F
Form
90 Degrees Elbow

Description

Pipe Fitting Insulation, Insulation Material Mineral Wool, Installation Style Unslit, Inside Diameter 3 in, Wall Thickness 1 in, Form 90 Degrees Elbow, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,200 Degrees F, R Value 4.4, Color Tan, For Pipe Size 2 1/2 in, Flame Spread Index 25, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Rigid, For Tube Outside Diameter 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.