Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5-1/2" Mineral Wool Elbow Pipe Fitting Insulation, 1" Wall

  • Mfr # 592101

  • Zoro # G8643311


product price: $38.79
/ea

Key Features

Insulation Body Material
Mineral Wool
Insulation Color
Green
Insulation Temp. Range
0 Degrees F to 1200 Degrees F
For Fitting Shape
90 Degrees Elbow
Wall Thickness - Insulation
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
592101
Zoro #
G8643311
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness - Insulation
1 in
For Iron Pipe Size
5"
Wall Thickness
1 in
Fits Pipe Size - Pipe Insulation
5 in
Fits Pipe Size
5 in
For Pipe Size
5 in
Inside Diameter
5 1/2 in

Details

Insulation Body Material
Mineral Wool
Insulation Color
Green
Insulation Temp. Range
0 Degrees F to 1200 Degrees F
For Fitting Shape
90 Degrees Elbow
Item
Pipe Fitting Insulation
For Fitting Type
90 Degrees Elbow
Standards
ASTM C547 Type I and II, ASTM E84,E136, NRC Reg Guide 1.36, UL 723,ASTM C585, US Coast Guard 164.152
Insulation Approx. R Value
4.4
Color
Tan
Approx. R Value
4.4
Pipe Insulation Item
Pipe Fitting Insulation
Insulation Nominal I.D.
5 1/2 in
Material
Mineral Wool
For Use On
Pipe Elbows
Temp. Range
0 Degrees to 1200 Degrees F
R Value
4.4
Installation Style
Unslit
Foam Cell Type
Open
Plenum Rating
Plenum Rated
Flame Spread Index
25
For Piping System
Chilled Water, High Pressure Steam, Hot Water, Mechanical/Power System
Flexibility
Rigid
Facing Material
Unfaced
Form
90 Degrees Elbow
Minimum Operating Temperature
0 Degrees F

Description

Pipe Fitting Insulation, Insulation Material Mineral Wool, Installation Style Unslit, Inside Diameter 5 1/2 in, Wall Thickness 1 in, Form 90 Degrees Elbow, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,200 Degrees F, R Value 4.4, Color Tan, For Pipe Size 5 in, Flame Spread Index 25, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Rigid, For Tube Outside Diameter 5 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.