Zoro Homepage

6-1/8" Max. O.D. PVC Insulated Fitting Cover

  • Mfr # 29505

  • Zoro # G3643421


product price: $5.69
/ea

Key Features

Fitting Type
End Cap
Insulation Material
Fiberglass
Jacket Material
PVC
Color
White
Standards
ASTM D1784, ASTM D257, ASTM D3679, ASTM D638, ASTM D790, ASTM D792, ASTM E136, ASTM E84, BOCA, ICBO, SBCCI, USDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29505
Zoro #
G3643421
UPC #
-
Country of Origin
United States

Dimensions

For Maximum Outside Diameter
6 1/8 in

Details

Fitting Type
End Cap
Insulation Material
Fiberglass
Jacket Material
PVC
Item
Insulated Fitting Cover
Color
White
Standards
ASTM D1784, ASTM D257, ASTM D3679, ASTM D638, ASTM D790, ASTM D792, ASTM E136, ASTM E84, BOCA, ICBO, SBCCI, USDA
Fits Max. O.D.
6 1/8 in
Temp. Range
-32 Degrees to 150 Degrees F
Includes
Insert
Approx. R Value
3.5
For Fitting Type
End Cap
Insulation Insert Material
Fiberglass
For Location
Indoor, Outdoor
For Piping System
Chilled Water, Hot Water, Industrial Process, Institutional Application, Steam
Market
Commercial, Industrial
Includes Insulation Insert
Yes
Cover Material
PVC Jacket
Minimum Operating Temperature
-32 Degrees F
Maximum Operating Temperature
150 Degrees F

Description

Insulated Fitting Cover, For Fitting Type End Cap, For Maximum Outside Diameter 6 1/8 in, Color White, Cover Material PVC Jacket, Minimum Operating Temperature -32 Degrees F, Maximum Operating Temperature 150 Degrees F, Insulation Insert Material Fiberglass, Includes Insulation Insert Yes, Standards ASTM D1784, ASTM D257, ASTM D3679, ASTM D638, ASTM D790, ASTM D792, ASTM E136, ASTM E84, BOCA, ICBO, SBCCI, USDA, Installation Method Tacks/Tape, For Location Indoor, Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.