6" x 48" L PVC Insulated Pipe Jacket
Mfr # 533443
Zoro # G3680704
product price: $23.19
/eaKey Features
Length
48"
Thickness
0.02 in
Jacket Material
PVC
Fits Max. O.D.
6 in
For Use On
Bare Pipes, Pipe Insulation
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
533443
Zoro #
G3680704
UPC #
-
Country of Origin
United States
Dimensions
Length
48"
Thickness
0.02 in
Insulation Length
4 ft
For Maximum Outside Diameter
6 in
Overall Length
4 ft
Details
Item
Pipe Insulation Jacketing
Jacket Material
PVC
Fits Max. O.D.
6 in
For Use On
Bare Pipes, Pipe Insulation
Insulation Jacket Material
PVC
Color
White
Standards
ASTM D1784, ASTM D257, ASTM D3679, ASTM D638, ASTM D790, ASTM D792, ASTM E136, ASTM E84, BOCA, ICBO, SBCCI, USDA
Temp. Range
-30 to 150F
Insulation Color
White
Pipe Insulation Item
Insulated Pipe Jacket
Insulation Temp. Range
-30 Degrees F to 150 Degrees F
For Location
Indoor, Outdoor
Includes Insulation Insert
No
Includes Vapor Barrier
Yes
For Product Type
Straight Runs
Market
Commercial, Industrial
Facing Material
PVC Jacket
Maximum Operating Temperature
150 Degrees F
Minimum Operating Temperature
-30 Degrees F
Description
Pipe Insulation Jacketing, For Product Type Straight Runs, For Maximum Outside Diameter 6 in, Color White, Facing Material PVC Jacket, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 150 Degrees F, Overall Length 4 ft, Standards ASTM D1784, ASTM D257, ASTM D3679, ASTM D638, ASTM D790, ASTM D792, ASTM E136, ASTM E84, BOCA, ICBO, SBCCI, USDA, Installation Method Tape, Includes Vapor Barrier Yes, For Location Indoor, Outdoor, Market Commercial, Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.