8-5/8" Max. O.D. PVC Insulated Fitting Cover
Mfr # 32835
Zoro # G3616496
product price: $22.19
/eaKey Features
Fitting Type
90 Degrees Elbow
Insulation Material
Fiberglass
Jacket Material
PVC
Standards
ASTM D1784, ASTM D257, ASTM D3679, ASTM D638, ASTM D790, ASTM D792, ASTM E136, ASTM E84, BOCA, ICBO, SBCCI, USDA
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32835
Zoro #
G3616496
UPC #
-
Country of Origin
United States
Dimensions
For Maximum Outside Diameter
8 5/8 in
Details
Fitting Type
90 Degrees Elbow
Insulation Material
Fiberglass
Jacket Material
PVC
Item
Insulated Fitting Cover
Standards
ASTM D1784, ASTM D257, ASTM D3679, ASTM D638, ASTM D790, ASTM D792, ASTM E136, ASTM E84, BOCA, ICBO, SBCCI, USDA
Color
White
Includes
Insert
Fits Max. O.D.
8 5/8 in
Temp. Range
-32 Degrees to 150 Degrees F
Approx. R Value
3.5
For Fitting Type
90 Degrees Elbow
Includes Insulation Insert
Yes
For Location
Indoor, Outdoor
Market
Commercial, Industrial
For Piping System
Chilled Water, Hot Water, Industrial Process, Institutional Application, Steam
Insulation Insert Material
Fiberglass
Maximum Operating Temperature
150 Degrees F
Minimum Operating Temperature
-32 Degrees F
Cover Material
PVC Jacket
Description
Insulated Fitting Cover, For Fitting Type 90 Degrees Elbow, For Maximum Outside Diameter 8 5/8 in, Color White, Cover Material PVC Jacket, Minimum Operating Temperature -32 Degrees F, Maximum Operating Temperature 150 Degrees F, Insulation Insert Material Fiberglass, Includes Insulation Insert Yes, Standards ASTM D1784, ASTM D257, ASTM D3679, ASTM D638, ASTM D790, ASTM D792, ASTM E136, ASTM E84, BOCA, ICBO, SBCCI, USDA, Installation Method Tacks/Tape, For Location Indoor, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.